1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
J10033ML
Impact Socket - 1 in Socket Size, 1 in Drive, 6 PT, Deep Type
MI ITEM #
06064652
MFR #
J10033ML
Price
$89.37
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
PROTO TOOLS J10033ML
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J10033ML
Impact Socket - 1 in Socket Size, 1 in Drive, 6 PT, Deep Type
MI ITEM #
06064652
MFR #
J10033ML
Mfr description
J10033ML 1" DR DEEP IMPACT SKT 33 MM
1-inch Drive
33-millimeter
Torqueplus 6 Point Deep Impact Socket
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$89
.37
/each
Add to Cart
Specifications
Dimensions
Drive Size
1 in
Overall Length
4.0000 in
Socket Size
1 in
Details
Socket Points
6 PT
Socket Type
Deep
UPC_NO
662679112356
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items