Motion
J10033T
Impact Socket - 1 in Socket, 2-1/16 in Drive, 12 PT
MI ITEM #06064653
MFR #J10033T
List Price$95.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1 in Socket, 2-1/16 in Drive, 12 PT
MI ITEM #06064653
MFR #J10033T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$95.08/each for your price

Overview

Mfr description
J10033T 1" DR IMPACT SKT 2-1/16"
  • 1-inch Drive
  • 2-1/16-inch Size
  • Torqueplus 12 Point Impact Socket
  • Proto 12 Point Sockets are Ideal for Use on Stubborn or Damaged Fasteners, and Also on Fasteners Made From Soft Materials

Specifications

  • Drive Size
    2-1/16 in
  • Socket Size
    1 in
  • Socket Points
    12 PT
  • Overall Length
    3.0000 in
  • Finish Coating
    Chrome
  • UPC_NO
    662679112646
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text