Motion
J10038T
Impact Socket - 1 in Socket Size, 2-3/8 in Drive, 12 PT, Standard Type, Black Oxide Finish
Mi Item #06064658
MFR #J10038T
Price$160.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1 in Socket Size, 2-3/8 in Drive, 12 PT, Standard Type, Black Oxide Finish
Mi Item #06064658
MFR #J10038T

Mfr description
J10038T 1" DR IMPACT SKT 2-3/8"
  • 1-inch Drive
  • 2-3/8-inch Size
  • Torqueplus 12 Point Impact Socket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.13/each

Specifications

Dimensions

  • Drive Size
    2-3/8 in
  • Overall Length
    3.2500 in
  • Socket Size
    1 in

Details

  • Color Finish
    Black
  • Finish Coating
    Black Oxide
  • Measurement System
    Imperial
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679112660
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)