Motion
J10046L
Impact Socket - 1 in Socket Size, 2-7/8 in Drive, 6 PT, Deep Type, Black Oxide Finish
Mi Item #06064660
MFR #J10046L
Price$490.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1 in Socket Size, 2-7/8 in Drive, 6 PT, Deep Type, Black Oxide Finish
Mi Item #06064660
MFR #J10046L

Mfr description
J10046L 1" DR DEEP IMPACT SKT 2-7/8"
  • 1-inch Drive
  • 2-7/8-inch Size
  • Torqueplus 6 Point Deep Impact Socket
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$490.04/each

Specifications

Dimensions

  • Drive Size
    2-7/8 in
  • Overall Length
    5.0000 in
  • Socket Size
    1 in

Details

  • Finish Coating
    Black Oxide
  • Measurement System
    Imperial
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    662679112165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)