Motion
J10050L
Impact Socket - 1 in Socket, 3-1/8 in Drive, 6 PT
Mi Item #06064663
MFR #J10050L
Price$482.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1 in Socket, 3-1/8 in Drive, 6 PT
Mi Item #06064663
MFR #J10050L

Mfr description
J10050L 1" DR DEEP IMPACT SKT 3-1/8"
  • 1-inch Drive
  • 3-1/8-inch Size
  • Torqueplus 6 Point Deep Impact Socket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$482.16/each

Specifications

Dimensions

  • Drive Size
    3-1/8 in
  • Overall Length
    5.5000 in
  • Socket Size
    1 in

Details

  • Finish Coating
    Black Oxide
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    662679112196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)