Motion
J10054L
Impact Socket - 1 in Socket, 3-3/8 in Drive, 6 PT
MI ITEM #06064666
MFR #J10054L
Your Price$733.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1 in Socket, 3-3/8 in Drive, 6 PT
MI ITEM #06064666
MFR #J10054L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$733.36/each(List $843.36)

Overview

Mfr description
J10054L 1" DR DEEP IMPACT SKT 3-3/8"
  • 1-inch Drive
  • 3-3/8-inch Size
  • Torqueplus 6 Point Deep Impact Socket

Specifications

  • Drive Size
    3-3/8 in
  • Socket Size
    1 in
  • Socket Points
    6 PT
  • Overall Length
    5.7500 in
  • Finish Coating
    Black Oxide
  • UPC_NO
    662679112219
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text