Motion
J10058L
Impact Socket - 3-5/8 in Socket Size, 1 in Drive, 6 PT, Deep Type, Black Oxide Finish
Mi Item #06064669
MFR #J10058L
Price$1,011.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3-5/8 in Socket Size, 1 in Drive, 6 PT, Deep Type, Black Oxide Finish
Mi Item #06064669
MFR #J10058L

Mfr description
J10058L 1" DR DEEP IMPACT SKT 3-5/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,011.12/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    6.2500 in
  • Socket Size
    3-5/8 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Socket Points
    6 PT
  • Socket Type
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)