Motion
J10060ML

PROTO TOOLS
J10060ML

Impact Socket - 1 in Socket, 60 mm Drive, 6 PT
Mi Item #06064671
MFR #J10060ML
Price$205.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J10060ML

Impact Socket - 1 in Socket, 60 mm Drive, 6 PT
Mi Item #06064671
MFR #J10060ML

Mfr description
J10060ML 1" DR DEEP IMPACT SKT 60 MM
  • 1-inch Drive
  • 60-millimeter
  • Torqueplus 6 Point Deep Impact Socket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.60/each

Specifications

Dimensions

  • Drive Size
    60 mm
  • Overall Length
    4.7500 in
  • Socket Size
    1 in

Details

  • Finish Coating
    Black Oxide
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    662679112431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)