Motion
J10062L
Impact Socket - 3-7/8 in Socket Size, 1 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #06064672
MFR #J10062L
Price$1,190.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3-7/8 in Socket Size, 1 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #06064672
MFR #J10062L

Mfr description
J10062L 1" DR DEEP IMPACT SKT 3-7/8"
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,190.89/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    6.3750 in
  • Socket Size
    3-7/8 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)