Motion
J10065ML

PROTO TOOLS
J10065ML

Impact Socket - 1 in Socket, 65 mm Drive, 6 PT
Mi Item #06064674
MFR #J10065ML
Price$311.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J10065ML

Impact Socket - 1 in Socket, 65 mm Drive, 6 PT
Mi Item #06064674
MFR #J10065ML

Mfr description
J10065ML 1" DR DEEP IMPACT SKT 65 MM
  • 1-inch Drive
  • 65-millimeter
  • Torqueplus 6 Point Deep Impact Socket
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$311.63/each

Specifications

Dimensions

  • Drive Size
    65 mm
  • Overall Length
    4.8750 in
  • Socket Size
    1 in

Details

  • Finish Coating
    Black Oxide
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    662679112448
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)