Motion
J10066L
Impact Socket - 4-1/4 in Socket Size, 1 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #06064675
MFR #J10066L
Price$1,712.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 4-1/4 in Socket Size, 1 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #06064675
MFR #J10066L

Mfr description
J10066L 1" DR DEEP IMPACT SKT 4-1/8"
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,712.97/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    7.0000 in
  • Socket Size
    4-1/4 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)