Motion
J10068L
Impact Socket - 4-1/4 in Socket Size, 1 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #06064676
MFR #J10068L
List Price$1,769.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 4-1/4 in Socket Size, 1 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #06064676
MFR #J10068L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,769.55/each for your price

Overview

Mfr description
J10068L 1" DR DEEP IMPACT SKT 4-1/4"

Specifications

  • Drive Size
    1 in
  • Socket Size
    4-1/4 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    7.0000 in
  • Finish Coating
    Black Oxide
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought