Motion
J10072L
Impact Socket - 4-1/2 in Socket Size, 1 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #06064678
MFR #J10072L
List Price$2,257.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 4-1/2 in Socket Size, 1 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #06064678
MFR #J10072L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,257.20/each for your price

Overview

Mfr description
J10072L 1" DR DEEP IMPACT SKT 4-1/2"

Specifications

  • Drive Size
    1 in
  • Socket Size
    4-1/2 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    7.2500 in
  • Finish Coating
    Black Oxide
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought