Motion
J4706TB
Non-Impact Socket - 1/4 in Drive Size, 3/16 in Socket Size, 12 PT, Standard Type
MI ITEM #06064686
MFR #J4706TB
List Price$9.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 3/16 in Socket Size, 12 PT, Standard Type
MI ITEM #06064686
MFR #J4706TB

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$9.32/each for your price

Overview

Mfr description
J4706TB 1/4" DR SKT 3/16" 12 POINT

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    3/16 in
  • Socket Points
    12 PT
  • Manufacturer Upc Number
    066279109226
  • UPC_NO
    066279109226
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought