Motion
J4710B
Non-impact Socket - Imperial, 1/4 in Drive Size, 5/16 in Socket Size, 6 PT, Standard Type, Black Oxide Finish
Mi Item #06064695
MFR #J4710B
Price$9.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Imperial, 1/4 in Drive Size, 5/16 in Socket Size, 6 PT, Standard Type, Black Oxide Finish
Mi Item #06064695
MFR #J4710B

Mfr description
J4710B 1/4" DR BLACK OXIDE SKT 5/16"
  • 1/4-inch square drive
  • 5/16-inch socket size
  • 6 point socket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.75/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    0.8750 in, 22.20 mm
  • Single Part Length
    0.8800 in;22.40 mm
  • Single Part Width
    0.4844 in;12.30 mm
  • Socket Size
    5/16 in

Details

  • Color Finish
    Black Oxide
  • Deep Well
    No
  • Finish Coating
    Black Oxide
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679109387
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)