Motion
J4710LB
Non-Impact Socket - 1/4 in Drive Size, 5/16 in Socket Size, 6 PT, Deep Type
MI ITEM #06064696
MFR #J4710LB
List Price$13.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 5/16 in Socket Size, 6 PT, Deep Type
MI ITEM #06064696
MFR #J4710LB

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$13.76/each for your price

Overview

Mfr description
J4710LB 1/4" DR DEEP SKT 5/16"

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    5/16 in
  • Socket Points
    6 PT
  • Manufacturer Upc Number
    662679111533
  • UPC_NO
    662679111533
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought