Motion
J4711TB
Non-Impact Socket - 1/4 in Drive Size, 11/32 in Socket Size, 12 PT, Standard Type
MI ITEM #06064699
MFR #J4711TB
List Price$9.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 11/32 in Socket Size, 12 PT, Standard Type
MI ITEM #06064699
MFR #J4711TB

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$9.87/each for your price

Overview

Mfr description
J4711TB 1/4" DR SKT 11/32" -

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    11/32 in
  • Socket Points
    12 PT
  • Manufacturer Upc Number
    662679109271
  • UPC_NO
    662679109271
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought