Motion
J4712TB
Non-impact Socket - 1/4 in Drive Size, 3/8 in Socket Size, 12 PT, Standard Type, Black Oxide Finish
Mi Item #06064701
MFR #J4712TB
Price$10.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - 1/4 in Drive Size, 3/8 in Socket Size, 12 PT, Standard Type, Black Oxide Finish
Mi Item #06064701
MFR #J4712TB

Mfr description
J4712TB 1/4" DR SKT 3/8" 12 POINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.54/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    0.8750 in
  • Single Part Height
    0.8750 in
  • Single Part Length
    0.8750 in
  • Single Part Width
    0.5625 in
  • Socket Size
    3/8 in

Details

  • Color Finish
    Black Oxide
  • Deep Well
    No
  • Finish Coating
    Black Oxide
  • Manufacturer Upc Number
    662679109288
  • Shaft Style
    Standard
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679109288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)