Motion
J4714LB
Non-Impact Socket - 1/4 in Drive Size, 7/16 in Socket Size, 6 PT, Deep Type
MI ITEM #06064703
MFR #J4714LB
List Price$14.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 7/16 in Socket Size, 6 PT, Deep Type
MI ITEM #06064703
MFR #J4714LB

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$14.17/each for your price

Overview

Mfr description
J4714LB 1/4" DR DEEP SKT 7/16"

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    7/16 in
  • Socket Points
    6 PT
  • Manufacturer Upc Number
    662679111564
  • UPC_NO
    662679111564
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text