Motion
J4714TB
Non-impact Socket - 1/4 in Drive Size, 7/16 in Socket Size, 12 PT, Standard Type, Black Oxide Finish
Mi Item #06064704
MFR #J4714TB
Price$10.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - 1/4 in Drive Size, 7/16 in Socket Size, 12 PT, Standard Type, Black Oxide Finish
Mi Item #06064704
MFR #J4714TB

Mfr description
J4714TB 1/4" DR SKT 7/16" 12 POINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.61/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    0.8750 in, 22.23 mm
  • Single Part Height
    0.8750 in;22.23 mm
  • Single Part Length
    0.8750 in;22.23 mm
  • Single Part Width
    0.6250 in;15.88 mm
  • Socket Size
    7/16 in

Details

  • Color Finish
    Black Oxide
  • Deep Well
    No
  • Finish Coating
    Black Oxide
  • Manufacturer Upc Number
    662679109295
  • Shaft Style
    Standard
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679109295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)