Specifications
Dimensions
- Drive Size1/4 in
- Socket Size9/16 in
Details
- Manufacturer Upc Number662679109318
- Socket Points12 PT
- Socket TypeStandard
- UPC_NO662679109318
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)