Motion
J4770AB
Socket Accessories - 1/4 in Drive, Universal Joint
Mi Item #06064711
MFR #J4770AB
Price$31.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessories - 1/4 in Drive, Universal Joint
Mi Item #06064711
MFR #J4770AB

Mfr description
J4770AB 1/4" DR UNIV JOINT
  • 1/4-inch drive size
  • 1-1/2-inch length
  • Universal joint
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.09/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Weight
    0.05 lbs

Details

  • Accessory Type
    Universal Joint
  • UPC_NO
    662679111649
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)