Motion
J5253B
Socket Accessories - 3/8 x 1/2 in Drive, Adapter
MI ITEM #06064712
MFR #J5253B
Price$9.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessories - 3/8 x 1/2 in Drive, Adapter
MI ITEM #06064712
MFR #J5253B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.99/each

Specifications

Dimensions

  • Drive Size
    3/8 x 1/2 in
  • Weight
    0.12 lbs

Details

  • Accessory Type
    Adapter
  • UPC_NO
    662679111618

Overview

Mfr description
J5253B DR ADAPTER 3/8" F X 1/2" M
  • 3/8-inch socket adapter
  • 3/8-inch female drive type by 1/2-inch male drive type
  • 1-1/2-inch overall length
  • Black oxide finish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought