Motion
J5256B
Socket Accessories - 1/4 x 3/8 in Drive, Adapter
Mi Item #06064713
MFR #J5256B
Price$10.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessories - 1/4 x 3/8 in Drive, Adapter
Mi Item #06064713
MFR #J5256B

Mfr description
J5256B DR ADAPTER 1/4" F X 3/8" M
  • 1/4-inch socket adapter
  • 1/4-inch female drive type by 3/8-inch male drive type
  • 1-inch overall length
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.18/each

Specifications

Dimensions

  • Drive Size
    1/4 x 3/8 in
  • Weight
    0.04 lbs

Details

  • Accessory Type
    Adapter
  • UPC_NO
    662679111656
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)