Motion
J5270AB
Socket Accessories - 3/8 in Drive, Universal Joint
Mi Item #06064714
MFR #J5270AB
Price$31.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessories - 3/8 in Drive, Universal Joint
Mi Item #06064714
MFR #J5270AB

Mfr description
J5270AB 3/8" DR UNIV JOINT
  • 3/8-inch universal joint
  • 2-inch length
  • Black oxide finish
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.75/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Weight
    0.14 lbs

Details

  • Accessory Type
    Universal Joint
  • UPC_NO
    662679111625
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)