Motion
J5653B
Socket Accessories - 1/2 x 3/4 in Drive, Adapter
Mi Item #06064716
MFR #J5653B
Price$15.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessories - 1/2 x 3/4 in Drive, Adapter
Mi Item #06064716
MFR #J5653B

Mfr description
J5653B DR ADAPTER 1/2" F X 3/4" M
  • 1/2-inch socket adapter
  • 1/2-inch female drive type by 3/4-inch male drive type
  • 1-1/2-inch overall length
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.29/each

Specifications

Dimensions

  • Drive Size
    1/2 x 3/4 in
  • Weight
    0.26 lbs

Details

  • Accessory Type
    Adapter
  • UPC_NO
    662679111595
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)