Motion
JSCV07T
Combination Wrench - Imperial, 7/32 in Box End Wrench Size, 7/32 in Open End Wrench Size
Mi Item #06064717
MFR #JSCV07T
Price$25.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, 7/32 in Box End Wrench Size, 7/32 in Open End Wrench Size
Mi Item #06064717
MFR #JSCV07T

Mfr description
JSCV07T RATCHETING WRENCH 7/32" -
  • 7/32-inch Size
  • Full Polish Finish
  • 12 Point Ratchet Wrench
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.15/each

Specifications

Dimensions

  • Box End Wrench Size  
    7/32 in
  • Open End Wrench Size  
    7/32 in
  • Weight
    0.07 lbs

Details

  • Measurement System
    Imperial
  • UPC_NO
    662679114428
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)