Motion
JSCV10T
Combination Wrench - 5/16 in Box End Wrench Size, 5/16 in Open End Wrench Size, 5-1/2 in OAL
MI ITEM #06064720
MFR #JSCV10T
Your Price$25.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - 5/16 in Box End Wrench Size, 5/16 in Open End Wrench Size, 5-1/2 in OAL
MI ITEM #06064720
MFR #JSCV10T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$25.91/each(List $30.56)

Overview

Mfr description
JSCV10T RATCHETING WRENCH 5/16" -
  • 5/16-inch Size
  • Full Polish Finish
  • 12 Point Ratchet Wrench
  • Reversing Lever Designed for Quick One-Hand Operation

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Number Of Points
    12
  • UPC_NO
    662679114459
  • Weight
    0.08 lbs
  • Type
    Ratcheting Combination Wrench Set
  • Head Thickness
    1/8 in
  • System of Measurement
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text