Motion
JSCV11T
Combination Wrench - Full Polish, 11/32 in Box End Wrench Size, 11/32 in Open End Wrench Size
Mi Item #06064721
MFR #JSCV11T
Price$32.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Full Polish, 11/32 in Box End Wrench Size, 11/32 in Open End Wrench Size
Mi Item #06064721
MFR #JSCV11T

Mfr description
JSCV11T RATCHETING WRENCH 11/32" -
  • 11/32-inch Size
  • Full Polish Finish
  • 12 Point Ratchet Wrench
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.87/each

Specifications

Dimensions

  • Box End Head Thickness
    1/8 in, 3.18 mm
  • Box End Head Width
    3/4 in, 19.05 mm
  • Box End Wrench Size  
    11/32 in
  • Head Angle
    15 °
  • Head Thickness
    1/8 in, 3.18 mm
  • Open End Head Thickness
    1/8 in, 3.18 mm
  • Open End Wrench Size  
    11/32 in
  • Weight
    0.09 lbs

Details

  • Finish Coating
    Full Polish
  • Head Style
    12
  • Measurement System
    Imperial
  • Number Of Points
    12
  • Socket Points
    12
  • UPC_NO
    662679114466
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)