Motion
JSCV12T
Combination Wrench - 3/8 in Box End Wrench Size, 3/8 in Open End Wrench Size, 6-1/4 in OAL
Mi Item #06064722
MFR #JSCV12T
Price$24.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - 3/8 in Box End Wrench Size, 3/8 in Open End Wrench Size, 6-1/4 in OAL
Mi Item #06064722
MFR #JSCV12T

Mfr description
JSCV12T RATCHETING WRENCH 3/8" -
  • 3/8-inch Size
  • Full Polish Finish
  • 12 Point Ratchet Wrench
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.46/each

Specifications

Dimensions

  • Box End Wrench Size  
    3/8 in
  • Head Thickness
    1/8 in
  • Open End Wrench Size  
    3/8 in
  • Overall Length  
    6-1/4 in
  • Weight
    0.12 lbs

Details

  • Measurement System
    Imperial
  • Number Of Points
    12
  • System of Measurement
    Imperial
  • Type
    Ratcheting Combination Wrench Set
  • UPC_NO
    662679114473
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)