Motion
JSCVM12T

PROTO TOOLS
JSCVM12T

Combination Wrench - 12 mm Box End Wrench Size, 12 mm Open End Wrench Size, 6.7143 in OAL
MI ITEM #06064741
MFR #JSCVM12T
Price$34.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVM12T

Combination Wrench - 12 mm Box End Wrench Size, 12 mm Open End Wrench Size, 6.7143 in OAL
MI ITEM #06064741
MFR #JSCVM12T

Mfr description
JSCVM12T RATCHETING WRENCH 12 MM -
  • 12-millimeter Size
  • Full Polish Finish
  • 12 Point Ratchet Wrench
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.75/each

Specifications

Dimensions

  • Box End Wrench Size  
    12 mm
  • Head Thickness
    3/16 in
  • Open End Wrench Size  
    12 mm
  • Overall Length  
    6.7143 in
  • Weight
    0.17 lbs

Details

  • Measurement System
    Metric
  • Number Of Points
    12
  • System of Measurement
    Metric
  • Type
    Combination Ratchet Wrench
  • UPC_NO
    662679114688

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)