Motion
JSCVM19T

PROTO TOOLS
JSCVM19T

Combination Wrench - 19 mm Box End Wrench Size, 19 mm Open End Wrench Size, 9.8000 in OAL
Mi Item #06064748
MFR #JSCVM19T
Price$55.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVM19T

Combination Wrench - 19 mm Box End Wrench Size, 19 mm Open End Wrench Size, 9.8000 in OAL
Mi Item #06064748
MFR #JSCVM19T

Mfr description
JSCVM19T RATCHETING WRENCH 19 MM -
  • 19-millimeter Size
  • Full Polish Finish
  • 12 Point Ratchet Wrench
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.67/each

Specifications

Dimensions

  • Box End Wrench Size  
    19 mm
  • Head Thickness
    1/4 in
  • Open End Wrench Size  
    19 mm
  • Overall Length  
    9.8000 in
  • Weight
    0.50 lbs

Details

  • Measurement System
    Metric
  • Number Of Points
    12
  • System of Measurement
    Metric
  • Type
    Combination Ratchet Wrench
  • UPC_NO
    662679114756
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)