Motion
JSCVM21T

PROTO TOOLS
JSCVM21T

Combination Wrench - 21 mm Box End Wrench Size, 21 mm Open End Wrench Size, 11.2857 in OAL
Mi Item #06064749
MFR #JSCVM21T
Price$67.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVM21T

Combination Wrench - 21 mm Box End Wrench Size, 21 mm Open End Wrench Size, 11.2857 in OAL
Mi Item #06064749
MFR #JSCVM21T

Mfr description
JSCVM21T RATCHETING WRENCH 21 MM -
  • 21-millimeter Size
  • Full Polish Finish
  • 12 Point Ratchet Wrench
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.02/each

Specifications

Dimensions

  • Box End Wrench Size  
    21 mm
  • Head Thickness
    1/4 in
  • Open End Wrench Size  
    21 mm
  • Overall Length  
    11.2857 in
  • Weight
    0.80 lbs

Details

  • Measurement System
    Metric
  • Number Of Points
    12
  • System of Measurement
    Metric
  • Type
    Combination Ratchet Wrench
  • UPC_NO
    662679114763
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)