Motion
JSCVM27T

PROTO TOOLS
JSCVM27T

JSCVM27T
MI ITEM #06064752
MFR #JSCVM27T
Price$96.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVM27T

JSCVM27T
MI ITEM #06064752
MFR #JSCVM27T

Mfr description
JSCVM27T RATCHETING WRENCH 27 MM -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.93/each

Specifications

Dimensions

  • Box End Wrench Size  
    27 mm
  • Head Thickness
    5/16 in
  • Open End Wrench Size  
    27 mm
  • Overall Length  
    14.0000 in
  • Weight
    1.42 lbs

Details

  • Number Of Points
    12
  • System of Measurement
    Metric
  • Type
    Ratcheting Combination Wrench Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)