Motion
JSCVM32T

PROTO TOOLS
JSCVM32T

Combination Wrenche - Full Polish, 32 mm Box End Wrench Size, 32 mm Open End Wrench Size, 16-3/4 in OAL
Mi Item #06064754
MFR #JSCVM32T
Price$139.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVM32T

Combination Wrenche - Full Polish, 32 mm Box End Wrench Size, 32 mm Open End Wrench Size, 16-3/4 in OAL
Mi Item #06064754
MFR #JSCVM32T

Mfr description
JSCVM32T RATCHETING WRENCH 32 MM -
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$139.49/each

Specifications

Dimensions

  • Box End Head Thickness
    5/16 in, 7.94 mm
  • Box End Head Width
    2-29/64 in, 62.31 mm
  • Box End Wrench Size  
    32 mm
  • Handle Length
    16-3/4 in, 425.45 mm
  • Head Angle
    15 °
  • Head Diameter
    2-1/2 in, 63.50 mm
  • Head Thickness
    5/16 in, 7.94 mm
  • Offset Angle
    15
  • Open End Head Thickness
    5/16 in, 7.94 mm
  • Open End Head Width
    2-1/2 in, 63.50 mm
  • Open End Wrench Size  
    32 mm
  • Overall Length  
    16-3/4 in
  • Weight
    2.32 lbs, 1.05 kg

Details

  • Finish Coating
    Full Polish
  • Head Style
    Reversible Ratcheting
  • Material
    Chrome Vanadium Steel
  • Non Sparking
    No
  • Number Of Points
    12
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Socket Points
    12
  • Type
    Reversible Ratcheting Combination Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)