Overview
Mfr description
JSCV16F COMB RATCHETING WRENCH 1/2"
- 1/2-inch Size
- Black Oxide Finish
- Flexible Head for Easy Access to Tight or Difficult Areas
Specifications
- Measurement SystemImperial
- Box End Wrench Size
- Open End Wrench Size
- Overall Length
- UPC_NO662679113919
- Weight0.21 lbs
- TypeRatcheting Combination Wrench Set
- Head Thickness1-15/64 in | 11/32 in
- System of MeasurementImperial
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data