Motion
JSCV24F
Combination Wrench - 3/4 in Box End Wrench Size, 3/4 in Open End Wrench Size, 8-1/2 in OAL
Mi Item #06064760
MFR #JSCV24F
Price$54.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - 3/4 in Box End Wrench Size, 3/4 in Open End Wrench Size, 8-1/2 in OAL
Mi Item #06064760
MFR #JSCV24F

Mfr description
JSCV24F COMB RATCHETING WRENCH 3/4"
  • 3/4-inch Size
  • Black Oxide Finish
  • Flexible Head for Easy Access to Tight or Difficult Areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.87/each

Specifications

Dimensions

  • Box End Wrench Size  
    3/4 in
  • Head Thickness
    11/32 in | 1/16 in
  • Open End Wrench Size  
    3/4 in
  • Overall Length  
    8-1/2 in
  • Weight
    0.51 lbs

Details

  • Measurement System
    Imperial
  • System of Measurement
    Imperial
  • Type
    Ratcheting Combination Wrench Set
  • UPC_NO
    662679113957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)