Motion
JSCV10F
Combination Wrench - Black Chrome, 5/16 in Box End Wrench Size, 5/16 in Open End Wrench Size, 5 in OAL
Mi Item #06064761
MFR #JSCV10F
Price$36.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Black Chrome, 5/16 in Box End Wrench Size, 5/16 in Open End Wrench Size, 5 in OAL
Mi Item #06064761
MFR #JSCV10F

Mfr description
JSCV10F COMB RATCHETING WRENCH 5/16"
  • 5/16-inch Size
  • Black Oxide Finish
  • 12 Point Ratchet Wrench
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.68/each

Specifications

Dimensions

  • Box End Head Thickness
    17/64 in, 6.75 mm
  • Box End Head Width
    41/64 in, 16.27 mm
  • Box End Wrench Size  
    5/16 in
  • Handle Length
    5 in, 127 mm
  • Head Angle
    15 °
  • Head Thickness
    9/32 in, 7.15 mm
  • Offset Angle
    15
  • Open End Head Thickness
    9/32 in, 7.15 mm
  • Open End Head Width
    19/32 in, 15.08 mm
  • Open End Wrench Size  
    5/16 in
  • Overall Length  
    5 in
  • Weight
    0.09 lbs

Details

  • Color
    Black
  • Finish Coating
    Black Chrome
  • Head Style
    Locking Flex-Head
  • Material
    Chrome Vanadium Steel
  • Measurement System
    Imperial
  • Non Sparking
    No
  • Number Of Points
    72
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Socket Points
    4, 6, 12
  • Socket Shape
    Spline
  • Type
    Locking Flex-Head Combination Ratcheting Spline Wrench
  • UPC_NO
    662679113889
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)