Motion
JSCV14F
Combination Wrench - 7/16 in Box End Wrench Size, 7/16 in Open End Wrench Size, 5.7143 in OAL
Mi Item #06064762
MFR #JSCV14F
Price$44.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - 7/16 in Box End Wrench Size, 7/16 in Open End Wrench Size, 5.7143 in OAL
Mi Item #06064762
MFR #JSCV14F

Mfr description
JSCV14F COMB RATCHETING WRENCH 7/16"
  • 7/16-inch Size
  • Black Oxide Finish
  • 12 Point Ratchet Wrench
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.92/each

Specifications

Dimensions

  • Box End Wrench Size  
    7/16 in
  • Head Thickness
    13/64 in | 5/16 in
  • Open End Wrench Size  
    7/16 in
  • Overall Length  
    5.7143 in
  • Weight
    0.15 lbs

Details

  • Measurement System
    Imperial
  • System of Measurement
    Imperial
  • Type
    Ratcheting Combination Wrench Set
  • UPC_NO
    662679113902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)