Motion
JSCV18F
Combination Wrench - 9/16 in Box End Wrench Size, 9/16 in Open End Wrench Size, 6.0000 in OAL
MI ITEM #06064763
MFR #JSCV18F
Price$57.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - 9/16 in Box End Wrench Size, 9/16 in Open End Wrench Size, 6.0000 in OAL
MI ITEM #06064763
MFR #JSCV18F

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$57.92/each

Specifications

Dimensions

  • Box End Wrench Size  
    9/16 in
  • Head Thickness
    3/8 in | 23/64 in
  • Open End Wrench Size  
    9/16 in
  • Overall Length  
    6.0000 in
  • Weight
    0.24 lbs

Details

  • Measurement System
    Imperial
  • System of Measurement
    Imperial
  • Type
    Ratcheting Combination Wrench Set
  • UPC_NO
    662679113926

Overview

Mfr description
JSCV18F COMB RATCHETING WRENCH 9/16"
  • 9/16-inch Size
  • Black Oxide Finish
  • Flexible Head for Easy Access to Tight or Difficult Areas

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought