Motion
JSCVM08F

PROTO TOOLS
JSCVM08F

JSCVM08F
MI ITEM #06064764
MFR #JSCVM08F
Price$31.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVM08F

JSCVM08F
MI ITEM #06064764
MFR #JSCVM08F

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31.72/each

Specifications

Dimensions

  • Box End Wrench Size  
    8 mm
  • Head Thickness
    9/32 in | 17/64 in
  • Open End Wrench Size  
    8 mm
  • Overall Length  
    5.0000 in
  • Weight
    0.13 lbs

Details

  • System of Measurement
    Metric
  • Type
    Ratcheting Combination Wrench Set

Overview

Mfr description
JSCVM08F COMB RATCHETING WRENCH 8 MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought