Motion
JSCV22F
Combination Wrench - Imperial, 11/16 in Box End Wrench Size, 11/16 in Open End Wrench Size
Mi Item #06064766
MFR #JSCV22F
Price$59.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, 11/16 in Box End Wrench Size, 11/16 in Open End Wrench Size
Mi Item #06064766
MFR #JSCV22F

Mfr description
JSCV22F COMB RATCHETING WRENCH 11/16"
  • 11/16-inch Size
  • Black Oxide Finish
  • Flexible Head for Easy Access to Tight or Difficult Areas
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.61/each

Specifications

Dimensions

  • Box End Wrench Size  
    11/16 in
  • Open End Wrench Size  
    11/16 in
  • Weight
    0.38 lbs

Details

  • Measurement System
    Imperial
  • UPC_NO
    662679113940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)