Overview
Mfr description
JSCVM10F COMB RATCHETING WRENCH 10 MM
Specifications
- Box End Wrench Size
- Open End Wrench Size
- Overall Length
- Weight0.16 lbs
- TypeRatcheting Combination Wrench Set
- Head Thickness13/64 in | 9/32 in
- System of MeasurementMetric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data