Motion
JSCVM11F

PROTO TOOLS
JSCVM11F

Combination Wrenche - Black Chrome, 11 mm Box End Wrench Size, 11 mm Open End Wrench Size, 5-1/2 in OAL
Mi Item #06064768
MFR #JSCVM11F
Price$39.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVM11F

Combination Wrenche - Black Chrome, 11 mm Box End Wrench Size, 11 mm Open End Wrench Size, 5-1/2 in OAL
Mi Item #06064768
MFR #JSCVM11F

Mfr description
JSCVM11F COMB RATCHETING WRENCH 11 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.10/each

Specifications

Dimensions

  • Box End Head Thickness
    5/16 in, 7.94 mm
  • Box End Head Width
    55/64 in, 21.83 mm
  • Box End Wrench Size  
    11 mm
  • Head Angle
    15 °
  • Head Thickness
    13/64 in, 5.16 mm
  • Offset Angle
    15
  • Open End Head Thickness
    13/64 in, 5.16 mm
  • Open End Head Width
    57/64 in, 22.62 mm
  • Open End Wrench Size  
    11 mm
  • Overall Length  
    5-1/2 in
  • Weight
    0.17 lbs, 77.11 g

Details

  • Color
    Black
  • Finish Coating
    Black Chrome
  • Head Style
    Flex Head
  • Material
    Chrome Vanadium
  • Non Sparking
    No
  • Number Of Points
    72
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Socket Points
    4, 6, 12
  • Socket Shape
    Spline
  • Type
    Ratcheting Combination Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)