Motion
JSCVM13F

PROTO TOOLS
JSCVM13F

Combination Wrench - 13 mm Box End Wrench Size, 13 mm Open End Wrench Size, 6.0000 in OAL
Mi Item #06064770
MFR #JSCVM13F
Price$38.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVM13F

Combination Wrench - 13 mm Box End Wrench Size, 13 mm Open End Wrench Size, 6.0000 in OAL
Mi Item #06064770
MFR #JSCVM13F

Mfr description
JSCVM13F COMB RATCHETING WRENCH 13 MM
  • 13-millimeter Size
  • Black Oxide Finish
  • Flexible Head for Easy Access to Tight or Difficult Areas
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.63/each

Specifications

Dimensions

  • Box End Wrench Size  
    13 mm
  • Head Thickness
    15/64 in | 11/32 in
  • Open End Wrench Size  
    13 mm
  • Overall Length  
    6.0000 in
  • Weight
    0.21 lbs

Details

  • Measurement System
    Metric
  • System of Measurement
    Metric
  • Type
    Ratcheting Combination Wrench Set
  • UPC_NO
    662679114015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)