Motion
JSCVM14F

PROTO TOOLS
JSCVM14F

JSCVM14F
Mi Item #06064771
MFR #JSCVM14F
Price$47.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVM14F

JSCVM14F
Mi Item #06064771
MFR #JSCVM14F

Mfr description
JSCVM14F COMB RATCHETING WRENCH 14 MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.41/each

Specifications

Dimensions

  • Box End Wrench Size  
    14 mm
  • Head Thickness
    13/64 in | 5/16 in
  • Open End Wrench Size  
    14 mm
  • Overall Length  
    6-1/2 in
  • Weight
    0.21 lbs

Details

  • System of Measurement
    Metric
  • Type
    Ratcheting Combination Wrench Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)