Motion
JSCVM16F

PROTO TOOLS
JSCVM16F

Combination Wrenche - Black Chrome, 16 mm Box End Wrench Size, 16 mm Open End Wrench Size, 7 in OAL
Mi Item #06064773
MFR #JSCVM16F
Price$49.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVM16F

Combination Wrenche - Black Chrome, 16 mm Box End Wrench Size, 16 mm Open End Wrench Size, 7 in OAL
Mi Item #06064773
MFR #JSCVM16F

Mfr description
JSCVM16F COMB RATCHETING WRENCH 16 MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.83/each

Specifications

Dimensions

  • Box End Head Thickness
    25/64 in, 9.92 mm
  • Box End Head Width
    1-11/64 in, 29.77 mm
  • Box End Wrench Size  
    16 mm
  • Head Angle
    15 °
  • Head Thickness
    13/32 in, 10.32 mm
  • Offset Angle
    15
  • Open End Head Thickness
    13/32 in, 10.32 mm
  • Open End Head Width
    1-21/64 in, 33.73 mm
  • Open End Wrench Size  
    16 mm
  • Overall Length  
    7 in
  • Weight
    0.3 lbs, 0.14 kg

Details

  • Color
    Black
  • Finish Coating
    Black Chrome
  • Head Style
    Locking Flex-Head
  • Material
    Chrome Vanadium
  • Non Sparking
    No
  • Number Of Points
    72
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Socket Points
    4, 6, 12
  • Socket Shape
    Spline
  • Type
    Ratcheting Combination Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)