Motion
JSCVM17F

PROTO TOOLS
JSCVM17F

Combination Wrench - 17 mm Box End Wrench Size, 17 mm Open End Wrench Size, 7-1/2 in OAL
Mi Item #06064774
MFR #JSCVM17F
Price$57.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVM17F

Combination Wrench - 17 mm Box End Wrench Size, 17 mm Open End Wrench Size, 7-1/2 in OAL
Mi Item #06064774
MFR #JSCVM17F

Mfr description
JSCVM17F COMB RATCHETING WRENCH 17 MM
  • 17-millimeter Size
  • Black Oxide Finish
  • Flexible Head for Easy Access to Tight or Difficult Areas
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.35/each

Specifications

Dimensions

  • Box End Wrench Size  
    17 mm
  • Head Thickness
    19/64 in | 13/32 in
  • Open End Wrench Size  
    17 mm
  • Overall Length  
    7-1/2 in
  • Weight
    0.38 lbs

Details

  • Measurement System
    Metric
  • System of Measurement
    Metric
  • Type
    Ratcheting Combination Wrench Set
  • UPC_NO
    662679114053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)