Motion
JSCVM18F

PROTO TOOLS
JSCVM18F

Combination Wrenche - Black Chrome, 18 mm Box End Wrench Size, 18 mm Open End Wrench Size, 8 in OAL
Mi Item #06064775
MFR #JSCVM18F
Price$57.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVM18F

Combination Wrenche - Black Chrome, 18 mm Box End Wrench Size, 18 mm Open End Wrench Size, 8 in OAL
Mi Item #06064775
MFR #JSCVM18F

Mfr description
JSCVM18F COMB RATCHETING WRENCH 18 MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.34/each

Specifications

Dimensions

  • Box End Head Thickness
    27/64 in, 10.72 mm
  • Box End Head Width
    1-9/32 in, 32.55 mm
  • Box End Wrench Size  
    18 mm
  • Head Angle
    15 °
  • Head Thickness
    7/16 in, 11.11 mm
  • Offset Angle
    15
  • Open End Head Thickness
    7/16 in, 11.11 mm
  • Open End Head Width
    1-15/32 in, 37.31 mm
  • Open End Wrench Size  
    18 mm
  • Overall Length  
    8 in
  • Weight
    0.36 lbs, 163.29 g

Details

  • Color
    Black
  • Finish Coating
    Black Chrome
  • Head Style
    Locking Flex-Head
  • Material
    Chrome Vanadium
  • Non Sparking
    No
  • Number Of Points
    72
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Socket Points
    4, 6, 12
  • Socket Shape
    Spline
  • Type
    Ratcheting Combination Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)