Motion
JSCVM19F

PROTO TOOLS
JSCVM19F

JSCVM19F
Mi Item #06064776
MFR #JSCVM19F
Price$69.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVM19F

JSCVM19F
Mi Item #06064776
MFR #JSCVM19F

Mfr description
JSCVM19F COMB RATCHETING WRENCH 19 MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.26/each

Specifications

Dimensions

  • Box End Wrench Size  
    19 mm
  • Head Thickness
    11/32 in | 7/16 in
  • Open End Wrench Size  
    19 mm
  • Overall Length  
    8-1/2 in
  • Weight
    0.45 lbs

Details

  • System of Measurement
    Metric
  • Type
    Ratcheting Combination Wrench Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)